Shop All Metal Notchers
Baileigh Industrial
Pipe Notcher
Mfr # TN-200E
Zoro # G2222188
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,379.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Notcher
- Features Notching Capacity Pipe 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Rotate Pipe 180 Degrees
- Voltage 220V AC
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # TN-200E
- Zoro # G2222188
- UPC # 731325418620
- Country of Origin China
- Category Metal Notchers
Dimensions
Overall Width | 18 in |
Overall Height | 20 in |
Minimum Compatible Pipe Size | 1/4 in |
Maximum Notch Diameter | 2 in |
Maximum Compatible Pipe Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe Notcher |
Application | Notcher |
Features | Notching Capacity Pipe 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Rotate Pipe 180 Degrees |
Voltage | 220V AC |
Current | 20 A |
Maximum Pipe Wall Thickness | 0.154 in |
Motor Type | Electric |
Ram Type | Motor |
Body Color | White |
Phase | Single-Phase |
Nominal Voltage | 230V AC |
Horsepower | 2 hp |
Description
This Baileigh Industrial TN-200E Pipe Notcher is perfect for metal notching. It features a durable and lightweight design. The pipe notcher can cut flat and round tubing and pipes with ease. It has a maximum depth of 1/4". This Baileigh Industrial TN-200E Pipe Notcher is the tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 12 Points (30813)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- DRILL AMERICA 10.00mm HSS Straight Shank Chucking Reamer (DWRR10.0MM)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- Baileigh Industrial Cutting and Shaping Tools