Shop All Belt Sanders
Baileigh Industrial
Oscillating Edge Sander, 6 x 108 in. Belt
Mfr # ES-6108
Zoro # G3376366
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$5,906.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Belt Size 6 x 108 in
- No Load SFPM 2000
- Voltage 230V
- Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # ES-6108
- Zoro # G3376366
- UPC # 731325405729
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Belt Size | 6 x 108 in |
Tool Length | 36 in |
Belt Length | 108 in |
Belt Table Width | 11 3/4 in |
Belt Table Length | 36 in |
Belt Width | 6 in |
Dust Collection Port Size | 4 in |
Description
Oscillating Edge Sander, Product Type Edge Sander, Compatible Workpiece Material Wood, Voltage 220 V, Phase Single-Phase, Horsepower 2 hp, Mounting Location Floor Standing, Belt Width 6 in, Belt Length 108 in, Belt Speed 2,000 SFPM, Speed Settings Fixed, Belt Table Width 11 3/4 in, Belt Table Length 36 in, Number of Speeds 1, Dust Collection Port Size 4 in, Tool Series ES, Belt Orientation Horizontal, Vertical, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101Y S/S)
- MARTOR Industrial Blade 37020, PK100 (37020.50)
- PROTO 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (J5784)
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- NORSE BELT SANDR/GRINDR 42""X2"" (9681119)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- Baileigh Industrial Sanders & Accessories