Shop All Metal Forming Machines
Baileigh Industrial
Multi Hammer, 100 in Bending Length, 1/8 in Cutting Width, 20 Rolls
Mfr # BA9-MH37HD
Zoro # G3376348
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$94,733.99
Free 30-Day Returns
Key Features
- Bending Length (In.) 100 in
- Cutting Width (In.) 1/8 in
- Rolls 20
- Capacity of Mild Steel (Gauge) 16
- Application Shrinking, Stretching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BA9-MH37HD
- Zoro # G3376348
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 100 in |
Cutting Width (In.) | 1/8 in |
Throat Depth | 37 in |
Adjustable Depth Stop | Yes |
Hammer Die Size | 12 in, 24 in, 36 in |
Description
Planishing Hammer, Sheet Metal Capacity Aluminum 2 ga, Sheet Metal Capacity Stainless Steel 16 ga, Sheet Metal Capacity Steel 11 ga, Hammer Mode Rigid; Non Rigid, Throat Depth 37 in, Speed Setting Variable Speed, Maximum Blows per Minute 1,500 bpm, Anvil Die Type Radius, Hammer Die Type Flat, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- SWANSON TOOL Surface Level (SL0002)
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max (GMH01M1)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/8" (BRRB1/8S)
- Baileigh Industrial Metal Forming Machines