Shop All Metal Forming Machines
Baileigh Industrial
Metal Forming Machine
Mfr # LF-20
Zoro # G2222361
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,439.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Mild Steel (Gauge) 20
- Application Metal Forming
- Construction Steel
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # LF-20
- Zoro # G2222361
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Seam Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lockformer |
Capacity of Mild Steel (Gauge) | 20 |
Application | Metal Forming |
Construction | Steel |
Voltage | 220V AC |
Features | All Steel Forming Head and Hardened with Ground Shafts, Steel Forming Rolls are Case Hardened Using Matching Cut Gears and Needle Bearings |
Phase | Single-Phase |
Material | Steel |
Number of Dies | 1 |
Roller Die Types Included | 5/16 in Pittsburgh |
Color | White |
Power Source | Corded |
Seam Thickness | 1/4 in |
Sheet Metal Capacity Stainless Steel | 24 ga |
Sheet Metal Capacity Mild Steel | 20 ga |
Sheet Capacity Aluminum | 20 ga |
Maximum Speed | 25 fpm |
Description
Lockformer, Voltage 220V AC, Phase Single-Phase, Sheet Capacity Aluminum 20 ga, Sheet Metal Capacity Mild Steel 20 ga, Sheet Metal Capacity Stainless Steel 24 ga, Seam Thickness 1/4 in, Seam Width 5/16 in, Maximum Speed 25 fpm, Number of Dies 1, Roller Die Types Included 5/16 in Pittsburgh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 3mm Wide Slot, PK 10 (BS103-10PK)
- SUPERCUT 133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (716559)
- KRAFT TOOL Curb Tool w/ProForm, 6" x 5" 1-1/2"R (CF197PF)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35759)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- Baileigh Industrial Finishing Tools