Shop All Metal Forming Machines
Baileigh Industrial
Metal Forming Machine
Mfr # CM-10P
Zoro # G8467785
product price: $1,695.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 6
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CM-10P
- Zoro # G8467785
- UPC # 731325401646
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Forming Machine |
Capacity of Mild Steel (Gauge) | 6 |
Construction | Steel |
Description
Metal Forming Machine, Capacity of Mild Steel (Gauge) 6, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078307)
- OTC Threaded Adaptor 5/8 18 To 3/4 10 Male (8015)
- GEARWRENCH Small Tap Adapter (3882)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. (WFPH26-T)
- Baileigh Industrial Finishing Tools