Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # RDB-10
Zoro # G8005243
product price: $1,279.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Not eligible for select promotions
$1,279.00
Free 30-Day Returns
Key Features
- Type Manual
- Outside Dia. Tubing (In.) 5/8 in
- Centerline Bend Radius 3 to 6 in
- Bend Angle (Deg.) 0 to 180
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # RDB-10
- Zoro # G8005243
- UPC # 731325411416
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 5/8 in |
Centerline Bend Radius | 3 to 6 in |
Outside Dia. Tubing (mm) | 15.875 mm |
Maximum Pipe Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 180 |
Construction | Metal |
Features | Bends Tubing upto 180 Degrees , Comes Standard with 10 Different Size Combinations, from 1/4 in to 5/8 in OD in Either 3 or 5 Times the Diameter Radii., Includes a Heavy Pedestal and Tooling Rack (In Addition to the Bending Machine Itself)., Makes Serpentine Bends without Difficulty at Very Tight Radii (Depending on the Od, Material, and Wall Thickness)., Works with Mild Steel, Stainless Steel, and Certain Coppers and Aluminums |
Application | For Tube and Pipe Bending |
Calibration Increments (Deg.) | 1 Degrees |
Handle Type | Manual |
Material | Metal |
Maximum Bend Angle | 180 Degrees |
Max. Bending Angle | 180 Degrees |
Power Source | Manual |
Description
Metal Bender, Maximum Bend Angle 180 Degrees , Maximum Pipe Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Deco Push Popup Drain Bn (PF0717-BN)
- KOHLER Sub-Assy, Stopper (1056135-PGD)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- AMERIMAX HOME PRODUCTS 3-1/2" Jaws Mtl Bender (85029)
- Baileigh Industrial Plumbing Tools