Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # R-M7
Zoro # G7943397
Free Shipping & Returns
Not eligible for select promotions
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Outside Dia. Tubing (In.) 2 in
- Bend Angle (Deg.) 0 to 180
- Construction Metal
- Outside Dia. Tubing (mm) 50.8125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # R-M7
- Zoro # G7943397
- UPC # 731325411706
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 in |
Outside Dia. Tubing (mm) | 50.8125 mm |
Maximum Pipe Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 180 |
Construction | Metal |
Features | Baileigh Covers this Tubing Roller with a 1-Year Parts Warranty and Lifetime Technical Support by Phone., Bends 1.5 in Pipe to a Minimum Radius of 20 in and 2 in Round Tube to a Minimum Radius of 60 In., Includes a Set of 1-1/2 in OD Tube Dies., Manual Crank Makes Quick Work of Large Radius Bends*., Shafts Turn on Precision Ball Bearings for the Smoothest Possible Operation., Takes Up Little Space and will Easily Fit into Even the Smallest Shops |
Markings | mm Scale |
Handle Type | Manual T Shape |
Application | For Roll Bending |
Material | Metal |
Maximum Bend Angle | 180 Degrees |
Max. Bending Angle | 180 Degrees |
Power Source | Manual |
Description
Metal Bender, Maximum Bend Angle 180 Degrees , Maximum Pipe Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- USA INDUSTRIALS Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size (ZUSA-PF-5012)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, S2 REPLACEMENT BLADE (12126)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- TITAN Tubing Bender, 180 Degree (11489)
- Baileigh Industrial Plumbing Tools