Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # R-M20-220
Zoro # G2239575
product price: $5,975.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Not eligible for select promotions
$5,975.99
Free 30-Day Returns
Key Features
- Type Manual
- Outside Dia. Tubing (In.) 1 in
- Bend Angle (Deg.) 0 to 360
- Features Adjustable Lateral Guides Let You Bend to Just About any Coil Width Imaginable., Convenient Foot Pedals Control Forward and Reverse Roll Direction., 1-Year Parts Warranty and Lifetime Technical Support from Baileigh's Experienced Reps., Easy-To-Read Digital Display Shows Top Roll Position, Making Bend Repeatability a Cinch., Emergency Stop Protects Your Safety, as Well as the Machine., Machine Head Separates from Included Stand to Make the Machine Portable and Easy to Store-An Advantage for Working in Small Shops or Traveling to Work On-Site., Maximum Capacity of .5 in Schedule 40 Pipe and 1 in Round Tube., Rugged Steel Frame Plus Hardened, Ground, and Polished Steel Shafts Ensure Accuracy and Years of Productivity., Runs on 220-Volt 3-Phase Power
- Handle Type Foot Pedal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-M20-220
- Zoro # G2239575
- UPC # 731325411676
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1 in |
Outside Dia. Tubing (mm) | 25 a 13/32 |
Maximum Pipe Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Features | Adjustable Lateral Guides Let You Bend to Just About any Coil Width Imaginable., Convenient Foot Pedals Control Forward and Reverse Roll Direction., 1-Year Parts Warranty and Lifetime Technical Support from Baileigh's Experienced Reps., Easy-To-Read Digital Display Shows Top Roll Position, Making Bend Repeatability a Cinch., Emergency Stop Protects Your Safety, as Well as the Machine., Machine Head Separates from Included Stand to Make the Machine Portable and Easy to Store-An Advantage for Working in Small Shops or Traveling to Work On-Site., Maximum Capacity of .5 in Schedule 40 Pipe and 1 in Round Tube., Rugged Steel Frame Plus Hardened, Ground, and Polished Steel Shafts Ensure Accuracy and Years of Productivity., Runs on 220-Volt 3-Phase Power |
Handle Type | Foot Pedal |
Markings | Digital Read Out mm Scale |
Construction | Metal |
Application | For Roll Bending |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Power Source | Manual |
Maximum Bend Angle | 360 Degrees |
Description
Metal Bender, Maximum Bend Angle 360 Degrees , Maximum Pipe Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- FIAT PRODUCTS Mop Hanger, SS, 22ga, 24In W, Wall Mount (889CC000)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871B4-XL)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- HONEYWELL Tube Bender (CCT720B/U)
- Baileigh Industrial Plumbing Tools