Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # R-M20-110
Zoro # G2239581
product price: $6,138.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,138.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Outside Dia. Tubing (In.) 1 in
- Bend Angle (Deg.) 0 to 360
- Outside Dia. Tubing (mm) 25.4063 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-M20-110
- Zoro # G2239581
- UPC # 731325411669
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1 in |
Outside Dia. Tubing (mm) | 25.4063 mm |
Maximum Pipe Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Markings | Digital Read Out mm Scale |
Features | An Emergency Stop is also Integrated for Safety. An Easy to Read Digital Display, Shows the Top Roll Position to Make Repeatability a Snap, R-M20 is that it is Available in Both 110V and 220V Three Phase, Allowing Anyone Form Someone Working out of Their Garage to a Big Industrial Fabricating Shop, Lateral Guides are also Adjustable, Making it Easy to Bend Just About any Width Coil Imaginable. Rolling Operation on the R-M20 is Done Via a Set of Foot Pedals for Forward and Reverse Roll Direction, Like All Baileigh Industrial Roll Benders the R-M20 is Built to Last and Includes a Rugged Steel Frame and Hardened Ground and Polished High Strength Steel Shafts, Rolling Coils is One of the Hardest Thing to Do in Metal Forming. This is Where the R-M20 Comes in and Makes Easy Work of the Job, the R-M20 from Baileigh Industrial is the Perfect Ring and Angle Roll Bender for Doing Small Diameter Material or Coils Because of its Tight Compact Roll Formation, the R-M20's Head can be Removed from the Included Stand to Make this Roll Bender Portable, This Would be Especially Important if Going to a Job Site or Just to have Extra Room in the Shop |
Construction | Metal |
Application | For Roll Bending |
Handle Type | Foot Pedal |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Maximum Bend Angle | 360 Degrees |
Power Source | Manual |
Description
Metal Bender, Maximum Bend Angle 360 Degrees , Maximum Pipe Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solid Filter Cartridge, 3.5 gpm, 10 in H (PCA20-10U)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- JONES STEPHENS Urinal Spud, 1"x3/4" (C27134)
- ZORO SELECT 1-1/2" FNPT Chrome Brass Ball Valve Inline (107-827-CP)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- LISLE TUBING BENDER (LI44000)
- Baileigh Industrial Tube Benders