Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # R-M10
Zoro # G2239590
product price: $2,105.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Not eligible for select promotions
$2,105.99
Free 30-Day Returns
Key Features
- Type Manual
- Outside Dia. Tubing (In.) 1 1/4 in
- Bend Angle (Deg.) 0 to 360
- Construction Metal
- Application For Roll Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-M10
- Zoro # G2239590
- UPC # 731325411645
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1 1/4 in |
Outside Dia. Tubing (mm) | 32 mm |
Maximum Pipe Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Construction | Metal |
Application | For Roll Bending |
Markings | mm Scale |
Features | Cast Steel Head, Machined to Exacting Tolerances, Maintains Accuracy When Bending at Full Capacity., Comes Equipped with Various Segment Rolls for Different Types of Flat Bar, Angle Iron, and Square Tubing., Hardened Rolling Shafts Turn on Bronze Bushings, Ensuring that the Machine will Last for Years and Wear Well., Machine Base Opens to a Handy Storage Cabinet., Manual Drive Includes Reduction Gearbox to Cut Down on Physical Effort., Optional Sizes of Tooling are Available for Round Tube and Pipe, Among Other Profiles., Maximum Capacity of 1.25 in (.078 in Wall) Mild Steel Round Tubing and 1 in Schedule 40 Pipe Capacity., Open-Face Design Allows You to Roll Full Circles., the Baileigh R-M10 Manual Roll Bender is Backed by Our 1-Year Parts Warranty and Lifetime Technical Support |
Handle Type | Manual T Shape |
Maximum Bend Angle | 360 Degrees |
Max. Bending Angle | 360 Degrees |
Power Source | Manual |
Material | Metal |
Description
Metal Bender, Maximum Bend Angle 360 Degrees , Maximum Pipe Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND Coupling Insert Brnz 1 (312-165)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SU8220G406)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- WOODWARD FAB Round Tube Die, 1-3/4 in. dia., 6 in. CLR (WFBDT1-3/4X6)
- Baileigh Industrial Plumbing Tools