Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # MPB-40
Zoro # G8066956
Free Shipping & Returns
Not eligible for select promotions
$759.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Centerline Bend Radius 1 in
- Bend Angle (Deg.) 0 to 360
- Application Decorative Yard Art, Fences, Furniture, Gates, Railings
- Features Comes Standard with a Complete Set of Jigs for Bending Wrought Iron, Creates Curves, Spirals, Angles, and Twists, Includes Complete Ornamental System-Capable of Scrolling, Twisting, Bending, and Rolling, Manual Shear Station Lets You Cut Your Stock to the Desired Length, Maximum Capacity of upto 1.25 in X .25 in Rectangular and 3/8 in Square or Round Stock Wrought Iron, Metal Punch Produces Perfectly Round Holes Every Time, Benchtop Metal Bender is Covered by a 1-Year Parts Warranty and Lifetime Technical Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # MPB-40
- Zoro # G8066956
- UPC # 731325409246
- Country of Origin China
- Category Tube Benders
Dimensions
Centerline Bend Radius | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Application | Decorative Yard Art, Fences, Furniture, Gates, Railings |
Features | Comes Standard with a Complete Set of Jigs for Bending Wrought Iron, Creates Curves, Spirals, Angles, and Twists, Includes Complete Ornamental System-Capable of Scrolling, Twisting, Bending, and Rolling, Manual Shear Station Lets You Cut Your Stock to the Desired Length, Maximum Capacity of upto 1.25 in X .25 in Rectangular and 3/8 in Square or Round Stock Wrought Iron, Metal Punch Produces Perfectly Round Holes Every Time, Benchtop Metal Bender is Covered by a 1-Year Parts Warranty and Lifetime Technical Support |
Construction | Metal |
Handle Type | Non cushioned, Small Grip |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Maximum Bend Angle | 360 Degrees |
Power Source | Manual |
Description
Metal Bender, Maximum Bend Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- KOHLER Mastershower 72" Metal Shower Hose (8593-2MB)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, 50 Degrees to 90 Degrees F, 1 Phase (EX1608T2 EE)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BOSCH 3-In-1 180 Degree Tubing Bender (6515)
- Baileigh Industrial Plumbing Tools