Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # MPB-15
Zoro # G7832307
product price: $709.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$709.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Centerline Bend Radius 1 in
- Bend Angle (Deg.) 0 to 360
- Application Gates, Ornate Accents on Fences, Railings
- Handle Type Non cushioned, Small Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # MPB-15
- Zoro # G7832307
- UPC # 731325409161
- Country of Origin China
- Category Tube Benders
Dimensions
Centerline Bend Radius | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Application | Gates, Ornate Accents on Fences, Railings |
Handle Type | Non cushioned, Small Grip |
Construction | Metal |
Features | Covered by a 1-Year Parts Warranty and Lifetime Technical Support, Executes Bends in Wrought Iron, Mild Steel, and Aluminum, Among Other Materials, Includes Easily-Swappable Tooling Options for Scroll Bending, Radius Bending, and Angle Bending, Mild Steel Capacity of 5/8 in Round Bar, 19/32 in Square Bar, and 1-3/16 in X 5/16 in Flat Bar, Not Just a Flat-Bar Bender, the Mpb-15 can Bend Rounds, Squares, Rectangles, and any Number of Other Profiles |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Maximum Bend Angle | 360 Degrees |
Power Source | Manual |
Description
Metal Bender, Maximum Bend Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- KOHLER Kit, Tee, Nut & Washer (1271579)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- Baileigh Industrial Tube Benders