Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # MPB-10
Zoro # G8258031
product price: $639.00
/ea
Free Shipping & Returns
$639.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Centerline Bend Radius 1 in
- Bend Angle (Deg.) 0 to 360
- Application Decorative Yard Art, Fences, Furniture, Gates, Railings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # MPB-10
- Zoro # G8258031
- UPC # 731325409154
- Country of Origin China
- Category Tube Benders
Dimensions
Centerline Bend Radius | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 360 |
Application | Decorative Yard Art, Fences, Furniture, Gates, Railings |
Features | Covered by a 1-Year Parts Warranty and Lifetime Technical Support, Handles a Maximum Bend Capacity of 1-1/8 in Wide X 3/8 in Thick Wrought Iron, Heavy Cast-Iron Frame Won't Buckle Under Pressure, Heavy Duty Bending Lever Transfers the Power to the Scrolling Head, Multiplying Your Force for Easy Operation, Includes 3 Different Sizes of Scrolling Attachments, Large 8.25 in Round Table Fits Standard Attachments, Produces Radius Bends, Spirals, and All Sorts of Curlicues |
Handle Type | Non cushioned, Small Grip |
Construction | Metal |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Power Source | Manual |
Maximum Bend Angle | 360 Degrees |
Description
Metal Bender, Maximum Bend Angle 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/4 in. FPT X 1/2 in. D MPT Brass Reducing Coupling (4505319)
- ANVIL 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001208)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- ZORO SELECT 3" x 9-1/2" Black Pipe Nipple Sch 40 (0830048005)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Progrmble Rotary Draw Bender, 3 In (BA9-RDB325220)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- ZORO SELECT Tube Bender Set, Spring, 4 3/8 In Length (321)
- Baileigh Industrial Tube Benders