Shop All Tube Benders
Baileigh Industrial
Metal Bender, Manual, Metal
Mfr # BA9-RDB100
Zoro # G2239721
product price: $3,149.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Not eligible for select promotions
$3,149.00
Free 30-Day Returns
Key Features
- Type Manual
- Outside Dia. Tubing (In.) 1 3/4 in
- Centerline Bend Radius 10 1/2 in
- Bend Angle (Deg.) 0 to 180
- Outside Dia. Tubing (mm) 44.4531 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB100
- Zoro # G2239721
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1 3/4 in |
Centerline Bend Radius | 10 1/2 in |
Outside Dia. Tubing (mm) | 44.4531 mm |
Maximum Pipe Diameter | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Manual |
Bend Angle (Deg.) | 0 to 180 |
Features | Accepts Hundreds of Round and Square Tubing Die Sets as Well as Round Pipe Die Sets., All Tooling has a Start-Of-Bend Indicator Line So You can Make Complex Bends with Accuracy and Confidence., 1-Year Parts Warranty., Bends up to 1.75 in OD Tubing with a Maximum Wall Thickness of .095 in and 1 in Schedule 40 Pipe., Degree Scale Displays Your Bend Angle for Fast Reference., Includes Lifetime Technical Support. Contact Our Knowledgeable Team by Phone or Email for as Long as You're Using the Bender., Includes Stand, Degree Dial, and Handle., Large-Diameter Indexing Allows You to Bend upto 206 Degrees (180 Degrees Plus Spring-Back) without Having to Re-Index and Re-Pin-Unlike Most Other Manual Tube Benders on the Market., Quick-Release Counter Die System Lets You Easily Load and Unload the Material., Ratcheting Bend System Lets You Conveniently Shift to Manual Override for Lighter-Gauge Materials., Ships Mostly Pre-Assembled Simply Attach the Handle and Stand., Steel Plate Construction Ensures Strength and Precision., Tension Springback Mechanism Holds Position as the Bend Mechanism Grabs the Next Tooth on the Index Wheel |
Markings | Calibrated Angle Markings From 0 Degrees To 180 Degrees |
Handle Type | Non cushioned, Small Grip |
Application | For Tube Bending |
Calibration Increments (Deg.) | 1 Degrees |
Construction | Metal |
Material | Metal |
Power Source | Manual |
Maximum Bend Angle | 206 Degrees |
Max. Bending Angle | 206 Degrees |
Description
Metal Bender, Maximum Bend Angle 206 Degrees , Maximum Pipe Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK COUPLING (350-505)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- Baileigh Industrial Tube Benders