Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # R-M55H
Zoro # G2239557
product price: $13,157.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Not eligible for select promotions
$13,157.99
Free 30-Day Returns
Key Features
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 3/4 in
- Bend Angle (Deg.) 0 to 360
- Markings Digital Read Out mm Scale
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-M55H
- Zoro # G2239557
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 3/4 in |
Outside Dia. Tubing (mm) | 70 mm |
Tubing Outside Diameter | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 360 |
Markings | Digital Read Out mm Scale |
Construction | Metal |
Application | For Roll Bending |
Features | Baileigh Covers this Hydraulic Roll Bender with a 1-Year Parts Warranty and Lifetime Technical Support by Phone., Bends a Maximum Capacity of 2.75 in Round Tube and 2 in Schedule 40 Pipe., Comes Standard with Roll Sets that You can Configure to Suit Many Applications., Constructed from Heavy Steel Plate to Maintain Accuracy and Minimize Flex., Digital Readout Tells You the Exact Position of the Top Shaft to Ensure Simple Repeatability for Production Runs., Direct Gearbox Drive System Delivers Mighty Full Torque Even When Bending at Full Capacity., Foot Pedal Control Lets You Conveniently Switch Between Forward and Reverse Modes., Independent, Easily-Movable Control Pedestal Lets You Adjust the Top Roll's Positioning and Program Stops., This Ring Roller Bender Runs on 220-Volt Single-Phase Power., Variable-Speed Inverter Allows You to Adjust the Rolling Speed to Suit You Material and Project., Works with 3 Rolls: 1 Top Forming Roll and 2 Driven Bottom Rolls., You can Operate the R-M55h in 2 Positions: Vertical, for Small Rolling Projects, and Horizontal (On its Back) for Longer Sections of Material |
Handle Type | Foot Pedal |
Material | Metal |
Bend Type Markings | Digital Read Out mm Scale |
Bend Angle - Minimum | 0 Degrees |
Power Source | Electric |
Bend Angle - Maximum | 360 Degrees |
Max. Bending Angle | 360 Degrees |
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 2 3/4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV012SWT)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- MCDONNELL & MILLER 51-2 Combo Feeder/Lwco Has #2 (51-2)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV01)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- RIDGID RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius (38058)
- Baileigh Industrial Plumbing Tools