Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # R-H85
Zoro # G2239609
product price: $40,739.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$40,739.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 4 in
- Bend Angle (Deg.) 0 to 360
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-H85
- Zoro # G2239609
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 4 in |
Outside Dia. Tubing (mm) | 101 mm |
Tubing Outside Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 360 |
Construction | Metal |
Application | For Roll Bending |
Handle Type | Foot Pedal |
Markings | Digital Read Out mm Scale |
Features | 3 Rolls Driven by Industrial-Grade Hydraulic Transmission., Baileigh Covers this Tubing Roller with a 1-Year Parts Warranty and Lifetime Technical Support by Phone., Bends upto 4 in Round Tube, 3 in Schedule 40 Pipe, and 3.375 in X 3.375 in X .25 in Angle Iron., Double-Pinch Design Consists of 1 Fixed Top Roll Plus 2 Bottom Rolls Moved by Independent Hydraulic Cylinders., Hydraulic Encoders Communicate Exact Roll Positioning to Integrated Digital Readout Programmers, Making Repeatability a Cinch., Hydraulic Lateral Guide Rolls Prevent the Material from Twisting and Correct Bend Angles., Runs on 220-Volt 3-Phase Power., We Bolt and Weld the Heavy Steel Plate Frame for Structural Strength So that it Won't Flex Even at Full Capacity., You can Control All Machine Movement of the Machine from the Podium-Mounted Operator Panel with Attached Foot Pedal |
Power Source | Electric |
Bend Type Markings | Digital Read Out mm Scale |
Bend Angle - Minimum | 0 Degrees |
Material | Metal |
Bend Angle - Maximum | 360 Degrees |
Max. Bending Angle | 360 Degrees |
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ04)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-FH-CSH-SRCH)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- Baileigh Industrial Plumbing Tools