Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # R-H45
Zoro # G2239636
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,987.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 3/4 in
- Bend Angle (Deg.) 0 to 360
- Handle Type Foot Pedal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # R-H45
- Zoro # G2239636
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 3/4 in |
Outside Dia. Tubing (mm) | 70 mm |
Tubing Outside Diameter | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 360 |
Handle Type | Foot Pedal |
Markings | Digital Read Out mm Scale |
Application | For Roll Bending |
Construction | Metal |
Features | All 3 Rolls Turn on Industrial Motor and Transmission., Backed by a 1-Year Parts Warranty and Lifetime Technical Support by Phone from Our Knowledgeable Team., Bends upto 2 in Square X .120 in Wall Tubing and 2 in Schedule 40 Pipe, Among Other Materials., Digital Readout with Programmable Stop Controls Upward and Downward Roll Position for Easy Repeatability., Fully-Welded Steel Plate Frame Adds Strength to the Machine and Minimizes Flex., Industrial-Grade Hydraulics Power the Top Forming Roll's Movement for Seamless Adjustment., Operator Podium Includes Foot Pedal, Allowing You to Stop and Start the Machine with Ease., Runs on 220-Volt Single-Phase Power and will Work at Just About any Fabrication Shop or Job Site., Siemens Inverter Drive Enables Soft Start-Ups to Prolong Motor Life., You can Safely Tip this Pipe Bender Backward into a Horizontal Position When Rolling Larger Diameters |
Material | Metal |
Bend Angle - Maximum | 360 Degrees |
Bend Type Markings | Digital Read Out mm Scale |
Max. Bending Angle | 360 Degrees |
Power Source | Electric |
Bend Angle - Minimum | 0 Degrees |
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 2 3/4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Pantry Sink Faucet, Chrome plated (350-GN8AE3-317XKAB)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- HAM-LET Front and Back Ferrule, SS, 3/8in., PK10 (760LS SS 3/8-10PK)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- THRIFCO PLUMBING 3/8 Inch Tube Bender (4400200)
- Baileigh Industrial Plumbing Tools