Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # R-H150
Zoro # G2239645
product price: $107,395.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$107,395.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 6 1/4 in
- Bend Angle (Deg.) 0 to 360
- Application For Roll Bending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-H150
- Zoro # G2239645
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 6 1/4 in |
Outside Dia. Tubing (mm) | 159 mm |
Tubing Outside Diameter | 6 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 360 |
Application | For Roll Bending |
Handle Type | Foot Pedal |
Construction | Metal |
Features | 3 Driven Rolls Run on 220-Volt 3-Phase Power., Baileigh Backs this Tubing Roller with a 1-Year Parts Warranty and Lifetime Technical Support by Phone., Digital Readout Displays Positions of Bottom Rolls., Hydraulic Cylinders Connected to 2 Bottom Rolls Accomplish Pre- and Post-Bending to Cut Down on Material Waste., Movable Operator Podium Includes Control Buttons and Attached Foot Pedals to Specify Roll Direction., Operate this Ring Roller in Vertical Position or Lay it on its Back, in Horizontal Position, for Large Radius Jobs and Long Material Sections., Rolls upto 6.25 in Round Tube and 4.75 in X 4.75 in X 0.5 in Angle Iron., the Machine's Heavy Steel Plate Frame, Bolted and Welded Together, Minimizes Flex and Ensures Accuracy Over Years of Profitable Production., You can Program Stops for Each Shaft for Precise Results |
Markings | Digital Read Out mm Scale |
Bend Angle - Minimum | 0 Degrees |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Power Source | Electric |
Bend Angle - Maximum | 360 Degrees |
Bend Type Markings | Digital Read Out mm Scale |
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 6 1/4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25F)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND20)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- BEMIS Rnd Cfwc E2 Sta Plst St Regency Blue, With Cover, Plastic, Round (7B200SLOWT 064)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102)
- Baileigh Industrial Tube Benders