Shop All Tube Benders
This Product is Discontinued
Baileigh Industrial
Metal Bender, Hydraulic, Metal, Outside Dia. Tubing (mm): 70 (Discontinued)
Mfr # R-H65
Zoro # G2239618
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 3/4 in
- Bend Angle (Deg.) 0 to 360
- Handle Type Foot Pedal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-H65
- Zoro # G2239618
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 3/4 in |
Outside Dia. Tubing (mm) | 70 mm |
Tubing Outside Diameter | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 360 |
Handle Type | Foot Pedal |
Construction | Metal |
Features | Baileigh Covers this Hydraulic Pipe Bender with 1-Year Warranty and Lifetime Technical Support by Phone., Digital Readout Helps You Make Elaborate, Repeatable Series of Bends without Difficulty., Double-Pinch Bending Rolls with 1 Fixed Top Roll and 2 Bottom Rolls Operate on Independently-Controlled Hydraulic Cylinders., Foot Pedals Let You Run the Roller Forward or in Reverse., Hydraulic Encoders Communicate the Exact Position of Each Roll., Maximum Capacity of 2 in Schedule 40 Pipe., Rigid Electro-Welded Heavy Steel Plate Frame Prevents Flex at Full Capacity., This Pipe Bender Runs on 220-Volt 3-Phase Power., You can Input Bend Patterns from the Convenient Programmable Controller Podium |
Markings | Digital Read Out mm Scale |
Application | For Roll Bending |
Bend Type Markings | Digital Read Out mm Scale |
Bend Angle - Minimum | 0 Degrees |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Bend Angle - Maximum | 360 Degrees |
Power Source | Electric |
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 2 3/4 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.