Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal, Outside Dia. Tubing (mm): 140
Mfr # R-H120
Zoro # G2239651
product price: $63,719.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$63,719.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 5 1/2 in
- Bend Angle (Deg.) 0 to 360
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-H120
- Zoro # G2239651
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 5 1/2 in |
Outside Dia. Tubing (mm) | 140 mm |
Tubing Outside Diameter | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 360 |
Construction | Metal |
Features | Baileigh Backs this Tubing Roller with a 1-Year Parts Warranty and Lifetime Technical Support by Phone., Digital Readout to Display Roll Positions for Optimal Repeatability., Double-Pinch System with 1 Fixed Top Roll and 2 Bottom Rolls for Forming, Rotated by Independent Hydraulic Cylinders., Hydraulically-Driven Lateral Roll Guides and Guide Rolls Come Standard to Assist with Coiling and Twisting., Maximum Capacity of 5.5 in Round Tube and 4.5 in Schedule 40 Pipe., Movable Operator Podium Console Houses All Control Buttons and Includes Attached Foot Pedals for Forward and Reverse Directions., Runs on 220-Volt 3-Phase Power., You can Choose to Operate the Roller in Vertical or Horizontal Position, Depending on the Desired Bend Radius, Segment Length, and Material |
Markings | Digital Read Out mm Scale |
Handle Type | Foot Pedal |
Application | For Roll Bending |
Bend Type Markings | Digital Read Out mm Scale |
Material | Metal |
Bend Angle - Minimum | 0 Degrees |
Power Source | Electric |
Max. Bending Angle | 360 Degrees |
Bend Angle - Maximum | 360 Degrees |
Description
Metal Bender, Bend Type Markings Digital Read Out mm Scale, Tubing Outside Diameter 5 1/2 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 360 Degrees , Application For Roll Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Close Coupled (1306245-0)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Hydraulic Rotary Draw Bender, 2.5 In (BA9-RDB175B)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- PERFORMANCE TOOL Large Tubing Bender, W703 (W703)
- Baileigh Industrial Plumbing Tools