Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # EB-300
Zoro # G2239749
product price: $15,219.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,219.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 1/2 in
- Centerline Bend Radius 3 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # EB-300
- Zoro # G2239749
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 1/2 in |
Centerline Bend Radius | 3 in |
Outside Dia. Tubing (mm) | 63.5 mm |
Centerline Bend Radius1 | 3 in |
Tubing Outside Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Knee Control |
Construction | Metal |
Calibration Increments (Deg.) | 0.5 Degrees |
Markings | Degrees |
Features | A Useful Tooling Tray is Standard as Well So the Tooling Stays with the Machine Instead of Getting Lost in a Busy Auto Shop, for Bending, the EB-300 Exhaust Bender Comes with Standard Radius Tooling from 1-1/2 in upto 3 in OD (For 2-1/4 to 3 in OD Tubing 12 Gauge Mild Steel Wall Thickness is Required), have an Automotive Repair Shop that is Constantly Outsourcing Your Exhaust Jobs Because You Don't have the Right Tube Bender for the Job. if that is the Case Look, at the EB-300 Exhaust Bender from Baileigh Industrial, the EB-300 Exhaust Pipe Bender is Considered a Compression Bender as it Uses One Large Hydraulic Ram to Push the Inside Radius Die into the Compression Assisted Outside Counter Dies, the EB-300 Exhaust Pipe Bender Requires 220 Volts of Single Phase Power is Operated Using Knee Controls, Allowing Hands to be Kept Free for Material Control, the EB-300 Exhaust Tube Bender Comes Filled with Hydraulic Fluid and has an Oil Sight Glass to Ensure the Proper Level is Maintained at All Times, the Outside Dies have Two Hydraulic Cylinders that Applies Pressure at the Point of Bend on the Inside Radius Die. the End Result is that the Machine can Bend Light Gauge Tubing without Folding the Material in Half, This Exhaust Tube Bender also Comes Equipped with Tube End Forming Station. This Station Includes Tooling to Expand, Flare and Swage the Tubing. it also Allows the Operator to Create Ball Joints and Flanges, This Just Might be Tool You Need to Add Profitability Back to Your Jobs. the EB-300 Exhaust Pipe Bender Comes with Everything You Need to Get Started |
Application | For Tube Bending |
Material | Metal |
Bend Angle - Minimum | 0 Degrees |
Bend Angle - Maximum | 180 Degrees |
Calibration Increments | 0.5 Degrees |
Power Source | Electric |
Bend Type Markings | Degrees |
Max. Bending Angle | 180 Degrees |
Description
Metal Bender, Bend Type Markings Degrees, Tubing Outside Diameter 2 1/2 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3 in, Application For Tube Bending, Calibration Increments 0.5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND06)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- OTC Repair Kit 17 5 Ton Twin (300358)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- Baileigh Industrial Plumbing Tools