Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # BA9-RDB500220SB
Zoro # G2239660
product price: $31,249.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,249.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 3 in
- Centerline Bend Radius 20 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB500220SB
- Zoro # G2239660
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3 in |
Centerline Bend Radius | 20 in |
Outside Dia. Tubing (mm) | 76.2031 mm |
Tubing Outside Diameter | 3 in |
Centerline Bend Radius1 | 20 in for Mild Steel |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 180 |
Markings | Digital Read Out From 0 Degrees To 180 Degrees |
Handle Type | Foot Pedal |
Features | Bends Pipe upto 206 Degrees in a Single Shot, without Stopping or Ratcheting., Covered by a 1-Year Parts Warranty and Lifetime Technical Support, Digital Auto-Stop Lets You Specify the Desired Bend Degree for Ease and Accuracy., Foot Pedal Allows You to Control the Bender at a Variable Speed., Handles a Maximum Capacity of 3 in Schedule 40 Pipe, 3 in Square, and 3.5 in Round Tube (0.188 Wall Mild Steel)., Industrial-Grade, Low-Pressure Hydraulic System Runs on 220-Volt 3-Phase Power., Maximum Centerline Radius of 20 In, Depending on Wall Thickness and Material., Solid Steel Framework, Weighing 1800 lbs., Ensures Durability and Accuracy |
Construction | Metal |
Calibration Increments (Deg.) | 0.1 Degrees |
Application | For Pipe Bending |
Material | Metal |
Calibration Increments | 0.1 Degrees |
Power Source | Electric |
Bend Mechanism Style | Ratchet-Driven |
Bend Angle - Maximum | 206 Degrees |
Max. Bending Angle | 206 Degrees |
Bend Angle - Minimum | 0 Degrees |
Bend Type Markings | Digital Read Out from 0 to 180 Degrees |
Description
Metal Bender, Bend Mechanism Style Ratchet-Driven, Bend Type Markings Digital Read Out from 0 to 180 Degrees, Tubing Outside Diameter 3 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 206 Degrees , Centerline Bend Radius 20 in for Mild Steel, Application For Pipe Bending, Calibration Increments 0.1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI011603S-PK10)
- ZORO SELECT 1-1/2" FNPT 304 SS Tee (40TE111N112)
- CHARLOTTE PIPE AND FOUNDRY ELBOW PVC3/4"" SCH40 10PK (PVC02300C0800)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- KAPSCOMOTO 3 in 1 Pipe Tube Bender 90 degree 11 in. Long Hand Tool (NPTC-368-2Q)
- Baileigh Industrial Tube Benders