Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # BA9-RDB150ASB
Zoro # G2239697
product price: $8,169.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,169.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 37288
- Centerline Bend Radius 9-1/2"
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB150ASB
- Zoro # G2239697
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 37288 |
Centerline Bend Radius | 9-1/2" |
Outside Dia. Tubing (mm) | 63-1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Foot Pedal |
Features | Tight Bend Radius |
Application | For Tube and Pipe Bending |
Calibration Increments (Deg.) | 1 |
Markings | Calibrated Angle Markings From 0 Degrees to 180 Degrees |
Construction | Metal |
Description
Metal Bender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES 0.37 in. 24 Brass Barbed Hose Nipple (312-19)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-6)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Hydraulic Rotary Draw Bender, 2.5 In (BA9-RDB175B)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Tube Bender, Single Phase, 220V, RDB-250 (1006791)
- Baileigh Industrial Tube Benders