Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # BA9-RDB150110
Zoro # G2239706
product price: $7,449.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,449.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 1/2 in
- Centerline Bend Radius 9 1/2 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB150110
- Zoro # G2239706
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 1/2 in |
Centerline Bend Radius | 9 1/2 in |
Outside Dia. Tubing (mm) | 63.5 mm |
Centerline Bend Radius1 | 9 1/2 in for Mild Steel |
Tubing Outside Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 180 |
Features | 8 in Centerline Radius Maximum, Depending on the Outside Diameter of the Material., Bends with a Capacity of 2 in Schedule 40 Pipe and upto 2.5 in Tubing with a Wall Thickness of .120 in Mild Steel., Covered by a 1-Year Parts Warranty and Lifetime Technical Support, Easy-To-Read Degree Indicator to Help You Achieve Correct Bend Degrees., Includes Wheels on the Base for Smooth Movement, Helpful for Storage in Small Shops., Quick-Release Counter Die System for Hassle-Free Loading and Unloading., Rotary Draw Powered by Low-Pressure, Industrial-Grade Hydraulic System., Runs on Just 110 Volts of Power and will Work at Most Fabrication Sites in North America |
Application | For Tube Bending |
Construction | Metal |
Handle Type | Foot Pedal |
Markings | Calibrated Angle Markings From 0 Degrees To 180 Degrees |
Calibration Increments (Deg.) | 1 Degrees |
Material | Metal |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Bend Angle - Maximum | 180 Degrees |
Bend Angle - Minimum | 0 Degrees |
Calibration Increments | 1 Degrees |
Power Source | Electric |
Max. Bending Angle | 180 Degrees |
Description
Metal Bender, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 2 1/2 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 9 1/2 in for Mild Steel, Application For Tube Bending, Calibration Increments 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Premium Soap Dispenser Liquid Dispenser Bottle (173490)
- EZ ROUTE Routing System, 22" H, 3" L, 12 Channels (S03-12)
- FISHER MFG Strainer, Flat, Fisher Waste, Ns For - Part# Fis22535 (FIS22535)
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee (0811047612)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- ZORO SELECT Tube Bender Set, One Handed (6AWP9)
- Baileigh Industrial Plumbing Tools