Shop All Tube Benders
Baileigh Industrial
Metal Bender, Hydraulic, Metal
Mfr # BA9-RDB125
Zoro # G2239715
product price: $5,829.00
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$5,829.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 1/2 in
- Centerline Bend Radius 10 1/2 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB125
- Zoro # G2239715
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 1/2 in |
Centerline Bend Radius | 10 1/2 in |
Outside Dia. Tubing (mm) | 63.5 mm |
Centerline Bend Radius1 | 10 1/2 in for Mild Steel |
Tubing Outside Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Hydraulic |
Bend Angle (Deg.) | 0 to 180 |
Application | For Tube and Pipe Bending |
Features | Bends upto 200 Degrees , Allowing for True 180 Degrees Bends without Having to Re-Pin the Die Set., Built-In Anti-Spring Back Mechanism Lets Hydraulic Cylinder Retract without Losing its Place in the Bend., Comes with Lifetime Technical Support from Our Knowledgeable Team., Covered by a 1-Year Parts Warranty., Handles a Maximum Capacity of 2.5 in OD Tubing, 2 in OD Chromalloy, 2 in Square Tubing, and 2 in Schedule 40 Pipe., Maximum Centerline of 8 In, Depending on Material's OD., Requires Only 110-Volt, Single-Phase Power for Easy Plug-In Almost Anywhere., Takes Only 4 Complete Pushes to Reach 180 Degrees |
Construction | Metal |
Calibration Increments (Deg.) | 1 Degrees |
Handle Type | Foot Pedal |
Markings | Calibrated Angle Markings From 0 Degrees To 180 Degrees |
Material | Metal |
Bend Mechanism Style | Spring |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Calibration Increments | 1 Degrees |
Bend Angle - Minimum | 0 Degrees |
Bend Angle - Maximum | 200 Degrees |
Power Source | Electric |
Max. Bending Angle | 200 Degrees |
Description
Metal Bender, Bend Mechanism Style Spring, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 2 1/2 in, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 200 Degrees , Centerline Bend Radius 10 1/2 in for Mild Steel, Application For Tube and Pipe Bending, Calibration Increments 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-15 20 MESH SCREEN (900-095)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- DELTA Lavatory Cartridge, Brass (RP25513)
- ZORO SELECT 1-1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1885-060)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In (470-FHC)
- Baileigh Industrial Tube Benders