Shop All Tube Benders
Baileigh Industrial
Metal Bender, Electric, Metal
Mfr # BA9-RDB350220TS
Zoro # G2239679
product price: $26,379.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,379.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Outside Dia. Tubing (In.) 3 in
- Centerline Bend Radius 24 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB350220TS
- Zoro # G2239679
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3 in |
Centerline Bend Radius | 24 in |
Outside Dia. Tubing (mm) | 76 a 13/64 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Electric |
Bend Angle (Deg.) | 0 to 180 |
Application | For Tube and Pipe Bending |
Calibration Increments (Deg.) | 0.1 Degrees |
Handle Type | Foot Pedal |
Construction | Metal |
Markings | Digital Read Out From 0 Degrees To 180 Degrees |
Features | Tight Bend Radius |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Description
Metal Bender, Application For Tube and Pipe Bending, Features Tight Bend Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- GRINDMASTER Faucet (A522094)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Bend Tech Pro Tube Bending Software (BT-PRO)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- DAYTON Manual Tube Bender Kit (45J339)
- Baileigh Industrial Plumbing Tools