Shop All Tube Benders
Baileigh Industrial
Metal Bender, Computer Controlled, Metal
Mfr # R-CNC80
Zoro # G0113189
product price: $69,929.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$69,929.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Computer Controlled
- Outside Dia. Tubing (In.) 4 in
- Bend Angle (Deg.) 0 to 360
- Features Open Bending Frame, Variable Bend Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # R-CNC80
- Zoro # G0113189
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 4 in |
Outside Dia. Tubing (mm) | 101.625 mm |
Overall Length | 59 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Computer Controlled |
Bend Angle (Deg.) | 0 to 360 |
Features | Open Bending Frame, Variable Bend Angle |
Construction | Metal |
Application | For Roll Bending |
Handle Type | Foot Pedal |
Markings | Digital Read Out mm Scale |
Calibration Increments (Deg.) | 0.01 Degrees |
Material | Metal |
Max. Bending Angle | 360 Degrees |
Description
Metal Bender, Application For Roll Bending, Features Open Bending Frame, Variable Bend Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- T&S BRASS Hose, Pre-Rinse, 3/4-14, SS (B-0044-H)
- ZORO SELECT 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV34)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (MCB-650)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- Baileigh Industrial Plumbing Tools