Shop All Tube Benders
Baileigh Industrial
Metal Bender, Computer Controlled, Metal
Mfr # R-CNC120
Zoro # G0113100
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$108,719.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Computer Controlled
- Outside Dia. Tubing (In.) 4 3/4 in
- Bend Angle (Deg.) 0 to 360
- Markings Digital Read Out mm Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # R-CNC120
- Zoro # G0113100
- Country of Origin Portugal
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 4 3/4 in |
Outside Dia. Tubing (mm) | 120.6563 mm |
Overall Length | 64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Bender |
Type | Computer Controlled |
Bend Angle (Deg.) | 0 to 360 |
Markings | Digital Read Out mm Scale |
Calibration Increments (Deg.) | 0.01 Degrees |
Application | For Roll Bending |
Handle Type | Foot Pedal |
Features | Open Bending Frame, Variable Bend Angle |
Construction | Metal |
Max. Bending Angle | 360 Degrees |
Material | Metal |
Description
Metal Bender, Application For Roll Bending, Features Open Bending Frame, Variable Bend Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 3Stage Whole House Water Filter Replacement Pack 3PK (F3WGB32B)
- ELKAY Kit - Bf Solenoid Valve Assembly 115V, Ez/Hac/Emabf (1000004573)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Hydraulic Rotary Draw Bender, 2.5 In (BA9-RDB175B)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- THRIFCO PLUMBING 3/8 Inch Tube Bender (4400200)
- Baileigh Industrial Tube Benders