Shop All Metal Forming Machines
Baileigh Industrial
Manual Box And Pan Brake, 96 In
Mfr # BB-9612
Zoro # G3498735
product price: $12,439.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,439.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 96 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Max. Box Depth (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BB-9612
- Zoro # G3498735
- UPC # 731325393385
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 96 in |
Max. Box Depth (In.) | 6 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 6 in |
Overall Length | 96 in |
Bending Length | 96 in |
Maximum Box Depth | 6 in |
Finger Width | 3 in, 4 in, 5 in, 6 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 116 Minimum Drill Bit Size, 12 (DWD29J-SET)
- DYNAMIC Tools Adapter 1/2" Female X 3/8" Male, Impact (D012710)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W (SR-5016E)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- WAZER Desktop CNC Waterjet (WZR-107)
- Baileigh Industrial Finishing Tools