Shop All Magnetic Pickup Tools
Baileigh Industrial
Magnetic Chip Wire Wire Brush, 15" L
Mfr # B-MAG BRUSH
Zoro # G0023357
original price:
$74.65
13% off
new price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Dia. 0.001"
- Overall Length 18
- Brush Dia. 1"
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # B-MAG BRUSH
- Zoro # G0023357
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Wire Dia. | 0.001" |
Overall Length | 18 |
Brush Dia. | 1" |
Shank Size | 0.667" |
Length | 15 in |
Compressed Length | 15 in |
Head Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Fill Material | Steel |
Item | Magnetic Chip Brush |
For Use With | Bandsaws,cold saws, chamfering machines |
Handle Material | Plastic |
Shaft Material | Metal |
Product Type | Magnetic Chip Brush |
Shaft Type | Fixed |
Head Type | Magnet |
Handle Style | Spring Plunger |
Flexibility | Rigid |
Description
If you need a reliable magnetic chip brush, then the BAILEIGH INDUSTRIAL B-MAG BRUSH is what you are looking for. It has a total length of 18", with 15" in length for the straight wireway. The steel wire brush has a 0.001" diameter and 1" brush diameter. This magnetic chip wire is filled with steel, ensuring that it will last for many years to come. It also features an 0.667" shank size and overall length of 15". The BAILEIGH INDUSTRIAL B-MAG BRUSH Magnetic Chip Wire Wire Brush is the high quality tool that everyone needs to get their work done right.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6599)
- PLEWS BLOWGUN PISTL GRIP 1/4""F (18-325)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-20 (DWT54739)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- MAG-MATE Hanging Magnetic Yard Sweeper, 36.5"W (YS3600)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- V-8 TOOLS Flexible Magnetic Pickup Tool, 26" (3826)
- DURSTON MANUFACTURING Pickup Tool 24" FLEX MAGNETIC per SDE (VIFMI3724)
- MASTER MAGNETICS FLEX RETRIEVNG MAGNET19"" (07229)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- Baileigh Industrial Inspection and Retrieving Tools