Baileigh Industrial

Long Bed Parallelogram Jointer, 5 HP (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Jointers & Planers

Key Features

  • Jointing Capacity (In.) 12 in
  • Depth of Cut (In.) 1/8 in
  • Tool Weight 700 lb
  • Rabbeting Capacity (In.) 3/4 in
  • Voltage 220
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth of Cut (In.) 1/8 in
Overall Length (In.) 75 in
Table Width (In.) 12 in
Overall Height (In.) 60 in
Head Dia. (In.) 4 in
Overall Width (In.) 40 in
Table Length (In.) 88 in
Overall Width 40 in
Overall Depth 75 in
Overall Height 60 in
Table Length 88 in
Head Diameter 4 in
Depth of Cut 1/8 in
Table Width 12 in

Description

Long Bed Parallelogram Jointer, Power Source Corded, Voltage 220, Horsepower 5 hp, Jointing Capacity 12 in, Depth of Cut 1/8 in, Cutter Speed 5,000 RPM, Table Length 88 in, Table Width 12 in, Tool Weight 700 lb, Head Diameter 4 in, Overall Depth 75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.