Shop All Metal Forming Machines
Baileigh Industrial
Letter Brake
Mfr # LB-8
Zoro # G2222370
product price: $1,246.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,246.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Construction Steel
- Features LB-8 Letter Brake From Baileigh Industrial was Designed to Make Fast Work of Channel Letters, Open Jaw Design Helps Speed Up Production of Channel Letters Compared to a Standard Sheet Metal Box and Pan Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # LB-8
- Zoro # G2222370
- UPC # 731325408164
- Country of Origin China
- Category Metal Forming Machines
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Application | Bending |
Construction | Steel |
Features | LB-8 Letter Brake From Baileigh Industrial was Designed to Make Fast Work of Channel Letters, Open Jaw Design Helps Speed Up Production of Channel Letters Compared to a Standard Sheet Metal Box and Pan Brake |
Sheet Capacity Aluminum | 12 ga |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 20 ga |
Includes | Depth Stop |
Color | Blue |
Actuation | Hand Lever |
Maximum Bend Angle | 90 Degrees |
Angle Gauge | No |
Brake Type | Letter Forming |
Sheet Metal Capacity Mild Steel | 16 ga |
Material | Steel |
Description
Sheet Metal Brake, Brake Type Letter Forming, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 90 Degrees , Angle Gauge No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V Notch Scratcher T, 12" x 5" 1/2" x 1/2 (PL631)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6872)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #21 (C23193)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- Baileigh Industrial Metal Forming Machines