Shop All Lathes
Baileigh Industrial
Lathes, 220V Volts, 1 Phase
Mfr # PL-1236E-1.0
Zoro # G3978767
product price: $8,578.99
/ea
Item requires special delivery charges. A $720.00 per item surcharge will be applied.
$8,578.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Application Metal Turning
- Motor HP 1-1/2
- Phase Single
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # PL-1236E-1.0
- Zoro # G3978767
- UPC # 731325462708
- Country of Origin China
- Category Lathes
Dimensions
Overall Length | 150.00mm |
Gap Length (In.) | 6 |
Gap Length | 6 in |
Bed Width | 7 1/8 in |
Description
Lathes, Distance Between Centers 36 in, Voltage 220V AC, Min. Spindle Speed 70 RPM, Application Schools, Hobbyists, and Maintenance Shops, Max. Spindle Speed 1400 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bender, 1/2 Tw Cond (35215)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- MICRO 100 Cut-Off Blade (T-100)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- Baileigh Industrial Lathes