Shop All Lathes
Baileigh Industrial
Lathe, 220V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 60 in Distance Between Centers
Mfr # PL-1860
Zoro # G3476606
product price: $32,499.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$32,499.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor HP 7-1/2
- Phase Three
- Voltage 220V AC
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # PL-1860
- Zoro # G3476606
- Country of Origin Taiwan, Province of China
- Category Lathes
Dimensions
Gap Length (In.) | 6-1/8 |
Center Height | 9 in |
Gap Length | 6 1/8 in |
Bed Width | 11.8100 in |
Description
Lathe, Distance Between Centers 60 in, Voltage 220V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 30 RPM, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015MD)
- HOUGEN 12MM RotaCut Hole Cutter (11212)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 1 Phase (PL-1236E-1.0)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (48WE43)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- Baileigh Industrial Finishing Tools