Baileigh Industrial

Lathe, 220V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Lathes

Key Features

  • Promotion Restriction Not eligible for promotion
  • Primary Application Wood Turning
  • Motor HP 2
  • Phase Single
  • Voltage 220V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 48 in
Overall Length 55 in
Overall Width 36 in

Description

Lathe, Distance Between Centers 40 in, Voltage 220V AC, Horsepower 2 hp, Min. Spindle Speed 0 RPM, Application Wood Turning, Overall Height 48 in, Overall Length 55 in, Overall Width 36 in, Max. Spindle Speed 3,200 RPM, Tailstock Taper MT2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products