Baileigh Industrial

Lathe, 220 Volts, 2 HP, 60 Hz, 1 Phase 40 in Distance Between Centers (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lathes

Key Features

  • Promotion Restriction Not eligible for promotion
  • Motor HP 2
  • Phase 1
  • Voltage 220
  • Frequency 60 Hz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Gap Length (In.) 5
Gap Length 5 in
Bed Width 7 3/8 in

Description

Lathe, Distance Between Centers 40 in, Voltage 220, Horsepower 2, Min. Spindle Speed 70 rpm, Max. Spindle Speed 1400 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.