Baileigh Industrial

Lathe, 110 Volts, 1 1/2 hp HP, 60 Hz, 1 Phase 36 in Distance Between Centers (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Lathes

Key Features

  • Motor HP 1-1/2
  • Phase 1
  • Voltage 110
  • Frequency 60 Hz
  • Swing Over Bed (In.) 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 50 in
Gap Length (In.) 6
Overall Length 63 in
Overall Width 29 in
Gap Length 6 in
Bed Width 7 1/8 in

Description

Lathe, Distance Between Centers 36 in, Voltage 110V AC, Horsepower 1 1/2 hp, Min. Spindle Speed 70 RPM, Overall Height 50 in, Overall Length 63 in, Overall Width 29 in, Max. Spindle Speed 1,400 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products