Shop All Metal Forming Machines
Baileigh Industrial
Ironworker, 8In Throat Depth, 28spm
Mfr # SW-621
Zoro # G3476168
product price: $24,829.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$24,829.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 62
- Speed (Strokes/Minute) 28
- Throat Depth (In.) 8 in
- Application Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
- Oil Capacity (Gal.) 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SW-621
- Zoro # G3476168
- UPC # 731325417500
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 8 in |
Height (In.) | 68 in |
Length (In.) | 45 in |
Width (In.) | 30 in |
Overall Width | 30 in |
Overall Length | 45 in |
Overall Height | 68 in |
Punch Throat Depth | 8 in |
Description
Ironworker, Voltage 220V AC, Phase Single-Phase, Current 30 A, External Hydraulic Output Force 62 Tonf, Number of Hydraulic Motors 1, Number of Stations 5, Included Tool Types Angle Shear, Flat Shear, Pipe Notcher, Punch, Round Shear, Square Shear, Punch Capacity Aluminum 1 1/8 in x 5/8 in, Punch Capacity Mild Steel 1 1/8 in x 3/8 in, Punch Throat Depth 8 in, Notcher Capacity Aluminum 2 in x 3.5 in x 0.312 in, Notcher Capacity Stainless Steel 2 in x 3 1/2 in x 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411MT)
- S&G TOOL AID $BODY FORMING PUNCH SET 5 PC (SG89360)
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- Baileigh Industrial Metal Forming Machines