Shop All Metal Forming Machines
Baileigh Industrial
Ironworker, 62 Ton
Mfr # SW-623
Zoro # G3500065
product price: $23,409.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$23,409.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 62
- Speed (Strokes/Minute) 28
- Throat Depth (In.) 8 in
- Application Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SW-623
- Zoro # G3500065
- UPC # 731325417531
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 8 in |
Width (In.) | 30 in |
Length (In.) | 45 in |
Height (In.) | 68 in |
Overall Length | 45 in |
Overall Width | 30 in |
Overall Height | 68 in |
Punch Throat Depth | 8 in |
Description
Ironworker, Voltage 220V AC, Phase Three-Phase, Current 30 A, External Hydraulic Output Force 62 Tonf, Number of Hydraulic Motors 1, Number of Stations 5, Included Tool Types Angle Shear, Flat Shear, Pipe Notcher, Punch, Round Shear, Square Shear, Punch Capacity Aluminum 1 1/8 in x 5/8 in, Punch Capacity Mild Steel 1 1/8 in x 3/8 in, Punch Throat Depth 8 in, Notcher Capacity Aluminum 2 in x 3.5 in x 0.312 in, Notcher Capacity Stainless Steel 2 in x 3 1/2 in x 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Universal Razor Edged Scraper Set (43090)
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets, 5244 (5244)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47732)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- Baileigh Industrial Finishing Tools