Shop All Metal Forming Machines
Baileigh Industrial
Ironworker, 6-7/8In Throat Depth, 23spm
Mfr # SW-443
Zoro # G3476186
product price: $8,629.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$8,629.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 44
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 6 7/8 in
- Application Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SW-443
- Zoro # G3476186
- UPC # 731325417029
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 6 7/8 in |
Length (In.) | 44 in |
Width (In.) | 22 in |
Height (In.) | 59 in |
Overall Height | 59 in |
Overall Length | 44 in |
Punch Throat Depth | 6 7/8 in |
Overall Width | 22 in |
Description
Ironworker, Voltage 220V AC, Phase Three-Phase, Current 20 A, External Hydraulic Output Force 44 Tonf, Number of Hydraulic Motors 1, Number of Stations 2, Included Tool Types Angle Shear, Flat Shear, Punch, Round Shear, Square Shear, Punch Capacity Aluminum 3/4 in x 5/8 in, Punch Capacity Mild Steel 3/4 in x 1/4 in, Punch Throat Depth 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- MARSHALLTOWN Tile Grouters Float (14454)
- KNIPEX Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic (97 90 23)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- METALPRO Metalworker 45 Ton (MP4500FS)
- Baileigh Industrial Finishing Tools