Shop All Metal Forming Machines
Baileigh Industrial
Ironworker, 50 Ton
Mfr # SW-501
Zoro # G3500071
product price: $19,549.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,549.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Force (Tons) 50
- Speed (Strokes/Minute) 19
- Throat Depth (In.) 6 in
- Application Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SW-501
- Zoro # G3500071
- UPC # 731325417326
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 6 in |
Width (In.) | 27 in |
Length (In.) | 38 in |
Height (In.) | 62 in |
Overall Width | 27 in |
Overall Length | 38 in |
Overall Height | 62 in |
Punch Throat Depth | 6 in |
Description
Ironworker, Voltage 220V AC, Phase Single-Phase, Current 30 A, External Hydraulic Output Force 50 Tonf, Number of Hydraulic Motors 1, Number of Stations 5, Included Tool Types Angle Shear, Flat Shear, Pipe Notcher, Punch, Round Shear, Square Shear, Punch Capacity Aluminum 7/8 in x 5/8 in, Punch Capacity Mild Steel 7/8 in x 1/4 in, Punch Throat Depth 6 in, Notcher Capacity Aluminum 2 in x 3.5 in x 0.281 in, Notcher Capacity Stainless Steel 1 1/2 in x 2 1/2 in x 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- Baileigh Industrial Metal Forming Machines