Shop All Metal Forming Machines
Baileigh Industrial
Ironworker, 4In Throat Depth, Manual
Mfr # SW-22M
Zoro # G3476201
product price: $989.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Not eligible for select promotions
$989.00
Free 30-Day Returns
Key Features
- Throat Depth (In.) 4 in
- Application Angle Shear, Bar Shear
- Features Manual Operated
- Length (In.) 39 in
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SW-22M
- Zoro # G3476201
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 4 in |
Length (In.) | 39 in |
Width (In.) | 16 in |
Height (In.) | 26 in |
Overall Height | 26 in |
Overall Width | 16 in |
Overall Length | 39 in |
Description
Iron Worker, Angle Shear Capacity Aluminum 2.36 in x 2.36 in x 0.25 in, Angle Shear Capacity Mild Steel 2.36 in x 2.36 in x 0.25 in, Flat Bar Shear Capacity Aluminum 4 in x 0.312 in, Flat Bar Shear Capacity Mild Steel 4 in x 0.312 in, Round Bar Shear Capacity Aluminum 5/8 in, Round Bar Shear Capacity Mild Steel 5/8 in, Square Bar Shear Capacity Aluminum 25/32 in, Square Bar Shear Capacity Mild Steel 25/32 in, Shear Dies Included 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- OLFA XA-1 9mm 13Pt Fiberglass Auto Lock Snap Off Cutter Rubber Grip (1075449)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- Baileigh Industrial Metal Forming Machines