Shop All Metal Forming Machines
Baileigh Industrial
Ironworker, 16In Throat Depth, 38spm
Mfr # SW-95
Zoro # G3476140
product price: $44,739.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$44,739.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 95
- Speed (Strokes/Minute) 38
- Throat Depth (In.) 16 in
- Application Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
- Width (In.) 40 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SW-95
- Zoro # G3476140
- UPC # 731325417869
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 16 in |
Width (In.) | 40 7/64 in |
Length (In.) | 70 39/64 in |
Height (In.) | 73 13/32 in |
Punch Throat Depth | 16 in |
Overall Length | 70 5/8 in |
Overall Height | 73 3/8 in |
Overall Width | 40 1/8 in |
Description
Ironworker, Voltage 220V AC, Phase Three-Phase, Current 50 A, External Hydraulic Output Force 123 Tonf, Number of Hydraulic Motors 1, Number of Stations 3, Included Tool Types Angle Shear, Flat Shear, Pipe Notcher, Punch, Round Shear, Square Shear, Punch Capacity Aluminum 1 1/16 in x 7/8 in, Punch Capacity Mild Steel 1 1/16 in x 3/32 in, Punch Throat Depth 16 in, Notcher Capacity Aluminum 4.1 in x 4.1 in x 0.5 in, Notcher Capacity Stainless Steel 3 1/2 in x 3 1/2 in x 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 12 (312Z)
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- MALCO 2 Station Metal Bender, 200 mm (FS2F200)
- Baileigh Industrial Metal Forming Machines