Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, Cut Length 52 In.
Mfr # SH-5210-HD
Zoro # G3500047
product price: $29,839.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$29,839.00
Free 30-Day Returns
Key Features
- Length of Cut (In.) 52 in
- Construction Steel
- Cutting Flat (In.) 52 in
- Capacity of Mild Steel (Gauge) 10
- Back Gauge Range (In.) 23 31/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-5210-HD
- Zoro # G3500047
- UPC # 731325413700
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 52 in |
Length of Blade (In.) | 52 in |
Back Gauge Length | 23 5/8 in |
Adjustable Depth Stop | No |
Shearing Length | 52 in |
Length of Blade | 52 in |
Front Gauge Length | 39 3/8 in |
Description
Machining Shear, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 23 5/8 in, Front Gauge Length 39 3/8 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Vise Work Stop, 8" Vise (Z9015)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Power Shears