Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 80In
Mfr # SH-8014
Zoro # G3476229
product price: $18,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Back Gauge Range (In.) 24 in
- Application Sheet Metal Shearing
- Gauge Type Mild Steel
- Length of Blade (In.) 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-8014
- Zoro # G3476229
- UPC # 731325414509
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 80 in |
Length of Cut (In.) | 80 in |
Back Gauge Length | 24 in |
Shearing Length | 80 in |
Front Gauge Length | 24 in |
Length of Blade | 80 in |
Adjustable Depth Stop | No |
Description
Machining Shear, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Cutting Capacity of Flat Mild Steel 80 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #13 (C23201)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635001)
- WESTWARD 1 in Drive Impact Socket 2 7/8 in Size 6 pt Deep Depth, Black Oxide (21WM67)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Power Shears