Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 80In
Mfr # SH-8010
Zoro # G3476247
product price: $24,886.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$24,886.99
Free 30-Day Returns
Key Features
- Application Sheet Metal Shearing
- Gauge Type Mild Steel
- Length of Cut (In.) 80 in
- Length of Blade (In.) 80 in
- Back Gauge Range (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-8010
- Zoro # G3476247
- UPC # 731325414417
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 80 in |
Length of Blade (In.) | 80 in |
Length of Blade | 80 in |
Front Gauge Length | 24 in |
Adjustable Depth Stop | No |
Back Gauge Length | 24 in |
Shearing Length | 80 in |
Description
Machining Shear, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 13 ga, Maximum Cutting Capacity of Flat Mild Steel 80 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015M)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- PROSOURCE Knife Putty 2 Inch Plastic (JL-PS023L)
- INSTANT POWER Drain Snake Clog Remvr (2301)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Plate Shear, 8 In (13W879)
- Baileigh Industrial Power Shears