Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 70In
Mfr # SH-70250-HD
Zoro # G3476265
product price: $49,629.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$49,629.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge Type Mild Steel
- Back Gauge Range (In.) 23 39/64 in
- Length of Cut (In.) 96 in
- Application Sheet Metal Shearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-70250-HD
- Zoro # G3476265
- Country of Origin China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 96 in |
Length of Blade (In.) | 96 in |
Back Gauge Length | 23 5/8 in |
Front Gauge Length | 24 in |
Shearing Length | 96 in |
Adjustable Depth Stop | No |
Length of Blade | 96 in |
Description
Machining Shear, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 0.25 in, Sheet Metal Capacity Stainless Steel 7 ga, Maximum Cutting Capacity of Flat Mild Steel 96 in, Back Gauge Length 23 5/8 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 1-5/16" (54PN39)
- PFERD 4" Extra Slim Taper Saw File - Three Square, Second Cut (17027)
- POWERBUILT 1/2" Drive 17Mm 12Pt Socket (642015)
- MORSE Auto Start Pilot for DG Holesaw, 2-5/8in. (DGAPC)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- Baileigh Industrial Power Shears