Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 52In
Mfr # SH-5210
Zoro # G3476308
product price: $17,459.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$17,459.00
Free 30-Day Returns
Key Features
- Application Sheet Metal Shearing
- Length of Cut (In.) 52 in
- Gauge Type Mild Steel
- Back Gauge Range (In.) 24 in
- Length of Blade (In.) 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-5210
- Zoro # G3476308
- UPC # 731325413502
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 52 in |
Length of Blade (In.) | 52 in |
Adjustable Depth Stop | No |
Length of Blade | 52 in |
Back Gauge Length | 24 in |
Shearing Length | 52 in |
Front Gauge Length | 24 in |
Description
Machining Shear, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 13 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Single-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208658)
- WILLIAMS 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35170)
- BETA Flexible Magnetic Pick Up Tool (017120012)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Plate Shear, 8 In (13W879)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- Baileigh Industrial Floor & Bench Shears