Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 120In
Mfr # SH-120250-HD
Zoro # G3476369
product price: $55,485.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$55,485.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sheet Metal Shearing
- Length of Blade (In.) 120 in
- Back Gauge Range (In.) 25 39/64 in
- Gauge Type Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-120250-HD
- Zoro # G3476369
- Country of Origin China
- Category Floor & Bench Shears
Dimensions
Length of Blade (In.) | 120 in |
Length of Cut (In.) | 120 in |
Adjustable Depth Stop | No |
Length of Blade | 120 in |
Shearing Length | 120 in |
Back Gauge Length | 25 5/8 in |
Front Gauge Length | 39 3/8 in |
Description
Machining Shear, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 0.25 in, Sheet Metal Capacity Stainless Steel 12 ga, Maximum Cutting Capacity of Flat Mild Steel 120 in, Back Gauge Length 25 5/8 in, Front Gauge Length 39 3/8 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- HHIP 1" Straight Boring Shank With 1-1/2~18 Mounting Thread (1001-0076)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- Baileigh Industrial Floor & Bench Shears