Shop All Floor & Bench Shears
Baileigh Industrial
Hydraulic Shear, 120In
Mfr # SH-12014
Zoro # G3476378
product price: $26,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sheet Metal Shearing
- Back Gauge Range (In.) 24 in
- Length of Cut (In.) 120 in
- Length of Blade (In.) 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SH-12014
- Zoro # G3476378
- UPC # 731325413311
- Country of Origin Taiwan, Province of China
- Category Floor & Bench Shears
Dimensions
Length of Cut (In.) | 120 in |
Length of Blade (In.) | 120 in |
Back Gauge Length | 24 in |
Adjustable Depth Stop | No |
Length of Blade | 120 in |
Shearing Length | 120 in |
Front Gauge Length | 24 in |
Description
Machining Shear, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Cutting Capacity of Flat Mild Steel 120 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop No, Actuation Foot Pedal, Voltage 220V AC, Phase Three-Phase, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- BAILEIGH INDUSTRIAL Foot Shear, 52In (SF-5216E)
- BAILEIGH INDUSTRIAL Hand Shear (MPS-8G)
- DAYTON Plate Shear, 8 In (13W879)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 10 Gauge, 3600 RPM (1010422)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- Baileigh Industrial Power Shears